STD CL 3 VEST MESH ZIP GR L
STD CL 3 VEST MESH ZIP GR L
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Short sleeved standard class 3 vest for enhanced night time visibility
- These vests are designed with the most Hi-Viz material coverage and reflective stripes for workers exposed to complex work environments
- Class 3 vests are required in environments with high speed traffic, high-risk environments and where the worker must be visible through a full range of motions at a minimum of 1280 feet (390 meters)
- Zipper closure
- 2 in silver reflective tape
- 2 Horizontal stripes
- 2Ea Upper outside, 2ea lower inside and 2ea upper inside pockets
- 100% Polyester mesh
- 25 Wash max
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Green
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Type:
- RSV83GML
- UPC:
- 674326233833
- Weight:
- 0.51