STD CL2 VEST GRN/MESH XL DSI LOGO
STD CL2 VEST GRN/MESH XL DSI LOGO
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Closure: Zipper.
- 2” silver tape reflective material. 2 horizontal stripes.
- Pockets: 2 each upper outside, 2 each upper inside, 2 each lower inside.
- Materials: 100% polyester knit, 100% polyester mesh.
- Meets ANSI/ISEA 107 Standards.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Green
- Height:
- 1-3/5
- Length:
- 9-2/5
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Reusable:
- Yes
- Type:
- RSV8GMXLLGDSI
- Weight:
- 0.4031
- Width:
- 8-4/5