DELTA STRYKE: HANDLE - 1O VOLUME WM TUB FILLER/ 14S
Stryke® DELTA STRYKE: HANDLE - 1O VOLUME WM TUB FILLER/ 14S
Package Quantity Info:
Each: 1 Pallet: 994-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Handle
- Handle Material:
- Zinc
- Height:
- 4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- UPC:
- 034449933476