This product requires certification to purchase.

DELTA STRYKE: HANDLE - 2L WALL-MOUNT TUB FILLER

Delta Faucet

Stryke® DELTA STRYKE: HANDLE - 2L WALL-MOUNT TUB FILLER

  • Fast #
  • Part #DRP100333RB
  • Item #7958126
  • Manufacturer Part #RP100333RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

Stryke® DELTA STRYKE: HANDLE - 2L WALL-MOUNT TUB FILLER

  • Fast #
  • Part #DRP100333RB
  • Item #7958126
  • Manufacturer Part #RP100333RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 901
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Delta
Collection:
Stryke®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Part Type:
Handle
Handle Material:
Zinc
Height:
2-14/25 in
Material:
Zinc
Number of Handles:
Two Handle
UPC:
034449937719