This product requires certification to purchase.

54 in. 5-Blade Outdoor Ceiling Fan in Mossoro Walnut

Minka Aire

Sundowner® 54 in. 5-Blade Outdoor Ceiling Fan in Mossoro Walnut

  • Fast #
  • Part #MF589MW
  • Item #3773983
  • Manufacturer Part #F589-MW
4.7 out of 5 Customer Rating
Brand image
Minka Aire

Sundowner® 54 in. 5-Blade Outdoor Ceiling Fan in Mossoro Walnut

  • Fast #
  • Part #MF589MW
  • Item #3773983
  • Manufacturer Part #F589-MW
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Mossoro Walnut Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Universal light kit adaptable
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

AMP:
0.67
Blade Pitch:
16°
Blade Span:
54 in
CEC Compliant:
For Sale in CA
CFM:
6523 ft3/min
Ceiling Fan Blade Finish:
Mossoro Walnut™
Collection:
Sundowner®
Color Finish Category:
Browns
Color Finish Name:
Mossoro Walnut
Energy Star Compliant:
Yes
Height:
12 in
Indoor Outdoor:
Outdoor
Lighting Style:
Traditional
Material:
Plastic
Material Type:
ABS
Number of Blades:
5
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
Yes
UPC:
706411034480
Watts:
79 W