Size 3X Polyester Reusable Heavy Duty Surveyor Safety Tether Vest in Hi-Viz Green
Size 3X Polyester Reusable Heavy Duty Surveyor Safety Tether Vest in Hi-Viz Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
Pick Up Not AvailableNot available in OK
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OK
Product Details
Product Details
- Grommeted pockets for retractable tether at back of neck, front chest pocket and 3 in lower pockets
- D-ring at back of neck for hard hat lanyard
- D-ring slot at back for use with fall protection
- Zipper Closure
- 2” Glass Bead Reflective Tape [Class 2]
- Grommets at Neck for Tool Keepers
- Woven Fabric Bias Tape
- Heavy Black Webbing Reinforcement
- Mic Tab on Shoulder
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Heavy Duty
- Clothing Size:
- 3X
- Color Finish Name:
- Hi-Viz Green
- Height:
- 49/50
- Length:
- 11-9/10
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Tether Vest
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 674326339306
- Weight:
- 0.8687
- Width:
- 9-17/20