Adjustable Swing Sampler 6-12 ft.
Adjustable Swing Sampler 6-12 ft.
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The end of the sampler swings allowing collection from different angles including 90°
- Select from 2 sizes - 6' fiberglass pole extends to 12' and 8' version extends to 24'
- Bottle is attached to a polyurethane holder and is held securely in place with a plastic snapper ring with an adjustable locking device
- Wide mouth bottles are manufactured from food grade, high-density polyethylene and are recyclable, but not sterile or autoclavable
- Includes: 960 mL bottle
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Capacity:
- 960 mL
- EPA Compliant:
- No
- Length:
- 12
- Material:
- Fiberglass, Plastic
- Material Type:
- Polyethylene, Polyurethane
- NSF Certified:
- No
- Product Type:
- Testing & Kits
- UL Listed:
- No