Two Handle Bathtub & Shower Faucet in Platinum Matte (Trim Only)
This product has been replaced by
Manufacturer Part #24510892-990010
Symetrics Two Handle Bathtub & Shower Faucet in Platinum Matte (Trim Only)
Product Details
Product Details
- Cover plate 4-3/4 in. x 2-3/8 in.
- Codes & Standards
- ADA
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Symetrics
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum Matte
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 3.9 gpm
- Handle Type:
- Knob
- Number of Handles:
- Two Handle
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes