Symmetrix Bathroom Sink Faucet
This product has been replaced by
Manufacturer Part #S-20-2-BH-G-1.5
Symmetrix Bathroom Sink Faucet
Product Details
Product Details
- Symmetrix single handle centerset lavatory faucet
- With 4" mount
- Ceramic cartridge
- Copper supply lines 3/8"
- Includes grid strainer drain assembly
- GPM 1.5 (5.7 L/min)
- Vandal resistant aerator
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- Not for Sale in CA
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects, or other reproductive harm. For more information, go to www.P65Warnings.ca.gov
- Type:
- SYMS202GVP15
- UPC:
- 671256376562