1/2 in. Forged Brass Full Port MNPT x F1807 400# Ball Valve
T-2005NL 1/2 in. Forged Brass Full Port MNPT x F1807 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
- Dezincification-resistant (DZR) forged brass resists corrosion from exposure to a wide variety of water conditions
- Compact body design is ideal for confined installations
- Maintenance-free dual o-ring, blowout-proof stem design eliminates the stem packing nut
- Self-cleaning chrome-plated ball resists mineral build-up and scaling typically found in harsh, varying water conditions
- Available in nominal sizes 1/2 in. to 1 in., MNPT x PEX
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61 Annex G, ANSI B1.20.1
- ASTM:
- ASTM A-283 Grade C, ASTM F-1807
- Clean Bagged:
- No
- Collection:
- T-2005NL
- End Connection 1:
- MNPT
- End Connection 2:
- F1807
- End Connections:
- MNPT x F1807
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-13/25 in
- Material:
- Forged Brass
- Material Type:
- DZR
- NSF:
- NSF 14, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure Class:
- 400#
- UL Listed:
- No
- UPC:
- 662545108414
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve