T-SHRT FLOR LIME CL 2 L
T-SHRT FLOR LIME CL 2 L
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI/ISEA 107
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Green
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Safety Clothing
- Reusable:
- Yes
- UPC:
- 674326276281
- Weight:
- 0.51 lb