*NLA AGPA/GOLE 13 60W CAND CHAND *T
Terraza Villa™ *NLA AGPA/GOLE 13 60W CAND CHAND *T
Product Details
Product Details
- Detail scrolls and bobeches cast in the lost-wax method create a warm ambiance in any room.
- Durable steel construction is built to last offering a clean polished look
- Spumante Strata Glass creates a brilliant effect when illuminated
- Uses 12-60 Watt Candelabra Base Bulbs
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- UL Listed
Documents
Specifications
- CSA Certified:
- No
- Collection:
- Terraza Villa™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Aged Patina, Gold Leaf
- ETL Listed:
- No
- Glass Type:
- Spumante Strato
- Height:
- 70-3/4
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 12
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- Type:
- ETRG1905
- UL Listed:
- Yes
- UPC:
- 840254034006
- Watts:
- 60
- Width:
- 54