This product requires certification to purchase.

*CVR* *TESLA H/SHWR FLG

Delta Faucet

Tesla® *CVR* *TESLA H/SHWR FLG

  • Fast #
  • Part #DRP78522SS
  • Item #5167339
  • Manufacturer Part #RP78522SS
4.1 out of 5 Customer Rating
Brand image
Delta Faucet

Tesla® *CVR* *TESLA H/SHWR FLG

  • Fast #
  • Part #DRP78522SS
  • Item #5167339
  • Manufacturer Part #RP78522SS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Tesla®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Faucet Part Type:
Flange
Height:
2 in
Length:
2-1/2 in
Material:
Zinc
UPC:
034449777698