Toe ACTIVATED Waste & Overflow Antique Nickel
Toe ACTIVATED Waste & Overflow Antique Nickel
Product Details
Product Details
- Available in 27 unique Finishes
- Face Plate & Tub Drain are brass construction. All other parts are ABS plastic.
- Toe Activated
- Single hole faceplate
- Maximum make-up 22" x 6" shoe
- Item is not assembled.
- Can be cut for lesser height.
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Fits Pipe Size:
- 1/2 in
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Type:
- B255/15A
- UPC:
- 091388287206