Tork Multifold Towel White 250/Pack 12/Case
Tork Multifold Towel White 250/Pack 12/Case
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Reduce waste and costs with Tork multifold hand towels, which offer fast absorbency and no-touch service.
- Reduce consumption and increase hygiene with one-at-a-time dispensing.
- Traditional towels can be costly, but these multifold towels reduce consumption, save storage space and lower overall costs.
- Reduce your facility's environmental impact with these FSC certified and CMA compostable certified bathroom paper towels.
- Advanced quality. Folded size L 3.2" W 8.0" Unfolded size L 9.5" W 8.0" Compatible with H2 dispensers.
Recommended Accessories
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FSC Certified:
- Yes
- Forest Stewardship Council (FSC):
- Yes
- Length:
- 9-1/2 in
- Material:
- Paper
- Package Quantity:
- Case of 12
- Product Type:
- Multi-Fold Paper Towel
- UPC:
- 073286656308
- Width:
- 8 in