TRI-MAX TABLET FEEDER For DCHLR Water
TRI-MAX TABLET FEEDER For DCHLR Water
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use in permanent or temporary applications
- Portable convenience and operational ease
- Stainless steel construction ensures durability and long life
- Designed to handle up to 275 gallons per minute
- Dechlorinate 0-50 PPM Chlorine
- Chlorinate 0-15 PPM Chlorine
- No connection required - just place in the flow path
Specifications
- Flow Rate:
- 400000 gpd
- Material:
- Stainless Steel
- Material Type:
- PVC
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Weight:
- 27 lb