Single Handle Bathtub & Shower Faucet in English Bronze Trim Only
Victoria Single Handle Bathtub & Shower Faucet in English Bronze Trim Only
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Face plate with ADA Compliant Lever Handle
- Intended for use with Newport Brass rough valve item 1-594 or 1-684 as specified (Required Accessory)
- ADA compliant lever handle assembly options for control valve
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- Collection:
- Victoria
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Escutcheon Height:
- 6-63/100
- Escutcheon Width:
- 6-63/100
- Faucet Connection Size:
- 1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
- Trim Only:
- Yes
- UPC:
- 760724104100
- Valve Trim Type:
- Pressure Balancing