This product requires certification to purchase.

DELTA TRINSIC: HANDLE FLANGE & LONG NUT - WM TUB FILLER

Delta Faucet

Trinsic® DELTA TRINSIC: HANDLE FLANGE & LONG NUT - WM TUB FILLER

  • Fast #
  • Part #DRP100462PN
  • Item #7784517
  • Manufacturer Part #RP100462PN
3.6 out of 5 Customer Rating
Brand image
Delta Faucet

Trinsic® DELTA TRINSIC: HANDLE FLANGE & LONG NUT - WM TUB FILLER

  • Fast #
  • Part #DRP100462PN
  • Item #7784517
  • Manufacturer Part #RP100462PN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1950
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta
Collection:
Trinsic®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
4-13/100 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
034449902229