DELTA TRINSIC: HANDLE FLANGE & NUT - WM TUB FILLER
Trinsic® DELTA TRINSIC: HANDLE FLANGE & NUT - WM TUB FILLER
Package Quantity Info:
Each: 1 Case: 6 Pallet: 1950-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Trinsic®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 4-13/100 in
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449902175