36 in. Drop-in Rectangular Concrete Bathroom Sink in Charcoal
Trough 36 in. Drop-in Rectangular Concrete Bathroom Sink in Charcoal
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- NEXT-GENERATION SEALER! – Sealed with Native Stone Shield for ultimate protection from stains, scratches and cracks
- 36? x 19? rectangular basin with vertical sides
- Artisan-made from a breakthrough combination of natural jute fiber and cement
- 40% lighter than standard concrete
- State-of-the-art nano sealer binds with the molecules in the concrete
- UPC/cUPC and ADA Compliant
- Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Trough
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- Drain Opening:
- 1-3/4
- Length:
- 36
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 32 in x 12 in
- Sink Depth:
- 5-1/2
- Sink Installation Type:
- Drop-in
- Sink Material:
- Concrete
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 816683028879
- Width:
- 19