Tub Spout in Brushed Nickel
Parkwood Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 924-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Parkwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- Height:
- 3-1/8 in
- Material:
- Plastic
- Spout Type:
- Diverter
- Tub Spout Reach:
- 6-7/10 in
- UPC:
- 034449931175