This product requires certification to purchase.

1HDL CRS WALL VLV TRIM *VAIA MTPL

Dornbracht USA

Vaia 1HDL CRS WALL VLV TRIM *VAIA MTPL

  • Fast #
  • Part #D3631080906
  • Item #7373959
  • Manufacturer Part #36310809-06
5 out of 5 Customer Rating
Brand image
Dornbracht USA

Vaia 1HDL CRS WALL VLV TRIM *VAIA MTPL

  • Fast #
  • Part #D3631080906
  • Item #7373959
  • Manufacturer Part #36310809-06
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Vaia
Color Finish Category:
Chromes
Color Finish Name:
Platinum Matte
Depth:
63 mm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No
Width:
71 mm