This product requires certification to purchase.

DELTA VALDOSTA: HANDLE ASSEMBLY

Delta Faucet

Valdosta DELTA VALDOSTA: HANDLE ASSEMBLY

  • Fast #
  • Part #DRP84387PN
  • Item #8051293
  • Manufacturer Part #RP84387PN
4.5 out of 5 Customer Rating
Brand image
Delta Faucet

Valdosta DELTA VALDOSTA: HANDLE ASSEMBLY

  • Fast #
  • Part #DRP84387PN
  • Item #8051293
  • Manufacturer Part #RP84387PN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12 Pallet: 1080
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
Delta
Collection:
Valdosta
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3 in
Material:
Zinc
UPC:
034449944281