Escutcheon *VERO Venetian Bronze
Vero Escutcheon *VERO Venetian Bronze
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Vero
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Height:
- 17/50
- Length:
- 6
- Material:
- Brass
- UPC:
- 034449696432