Escutcheon With Gasket *VERO Stainless Steel
Vero Escutcheon With Gasket *VERO Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 390-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Delta
- Collection:
- Vero
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Length:
- 8 in
- Material:
- Metal
- UPC:
- 034449635479