FLANGE AND GASKET
Vesna™ FLANGE AND GASKET
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 6400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Vesna™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4 in
- Height:
- 19/50 in
- Material:
- Zinc
- UPC:
- 034449953665