VIROBLASTER
VIROBLASTER
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Quickly and easily sanitize your space with the use of EPA sanitizers and disinfectants
- High atomization density spray and strong electrostatic capabilities for coverage
- Static coverage of over 16 feet with a spray distance of over 9 feet
- Adjustable spray nozzle emits formula at range from 0-150ml per minute
Documents
Specifications
- Capacity:
- .5 gal
- Height:
- 13-39/50
- Length:
- 13
- Material:
- Plastic
- Type:
- N47800
- UPC:
- 681001000291