56 in. 3-Blade Indoor/Outdoor Ceiling Fan in Brushed Steel
Vision 56 56 in. 3-Blade Indoor/Outdoor Ceiling Fan in Brushed Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Premium power 172 X 20 mm torque-induction motor for quiet operation
- Designed for enclosed patios and bathrooms.
- Triple capacitor, 4 speed reversible motor.
- Precision balanced motor and blades for wobble-free operation.
- 12 degree blade pitch designed for optimal air.
- Extra long 6.5 foot lead wire for use with long downrods.
- Includes Wall Remote with downlight.
- Blanking plate included for installations without light kit.
- Limited Lifetime Warranty.
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 56 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5203
- Ceiling Fan Blade Finish:
- Silver/Light Grey Weathered Oak
- Collection:
- Vision 56
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Steel
- Color Temperature:
- 2700
- Control Type:
- Remote Control
- Dimmable:
- Yes
- Fan Speeds:
- 4
- Glass Type:
- Frosted Acrylic
- Height:
- 14
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Lumens:
- 950
- Number Of Hours:
- 50000
- Number of Blades:
- 3
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 014817611656
- Volts:
- 120V
- Watts:
- 65