Cotton Coverall in Navy (Quick Release)
VolCore™ Cotton Coverall in Navy (Quick Release)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- AR/FR 7 oz. 100% cotton coverall
- ATPV 8.5 Cal/cm²
- ASTM F1506 and NFPA 2112
- NFPA 70E PPE CAT 2
- UL Certified
- 2 Patch breast pockets with left pocket pen slot
- 2 Waist pockets with internal pass-through to inner pants pockets
- 2 back hip pockets
- Comfortable pleated back with elasticized waistband
- Adjustable snaps on leg hem and sleeves
Specifications
- ASTM:
- ASTM F-1506
- Collection:
- VolCore™
- Color Finish Name:
- Navy
- Disposable:
- No
- Height:
- 1-3/4
- Length:
- 15-1/2
- Material:
- Cotton
- Product Type:
- Coveralls
- Quick Release:
- Yes
- UPC:
- 674326314723
- Width:
- 11