This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Distressed Antique Pewter

Waterstone

Traditional Single Handle Pull Down Kitchen Faucet in Distressed Antique Pewter

  • Fast #
  • Part #W55002DAP
  • Item #7077783
  • Manufacturer Part #5500-2-DAP
3.6 out of 5 Customer Rating
Brand image
Waterstone

Traditional Single Handle Pull Down Kitchen Faucet in Distressed Antique Pewter

  • Fast #
  • Part #W55002DAP
  • Item #7077783
  • Manufacturer Part #5500-2-DAP
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Positive lock pulldown” design locks sprayer in place when not in use
  • Spout has a larger 11 in. reach for big sinks and can swivel 360°
  • Lever handle spray head pulls out 18 in. from spout
  • Counterbalanced weight on spray hose allows smooth pull out and prevents snap back
  • Hot/cold ceramic disk valve cartridge
  • Resistant to reverse osmosis water
  • Made from eco-friendly solid brass
  • Includes 3 styles of handle buttons
  • Sprayer instantly diverts water from aerated stream to wide spray when lever handle is held
  • 1.75 gpm maximum flow rate with aerated tip
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional
Color Finish Category:
Nickel Tones
Color Finish Name:
Distressed Antique Pewter
Deck Plate Included:
No
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
21-3/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including Nickel and Lead, which are known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go towww.P65Warnings.ca.gov.
Side Spray:
No
Spout Height:
10-1/4 in
Spout Reach:
11 in
Spout Swivel:
360°
Spout Type:
Swivel
Supply Lines Included:
Yes