Urinal with EverClean® Surface
Washbrook® Urinal with EverClean® Surface
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Highly aesthetic vitreous china urinal with large footprint
- Urinal has optimized surface contours and water flushing spreader that rinses inverted back wall for superior splash protection
- High Efficiency Urinal (HEU) operates in the range of 0.125 gpf to 0.5 gpf (0.47 Lpf to 1.9 Lpf)
- 3/4" (19 mm) inlet spud with 2" (51 mm) outlet spud
- Permanent EverClean® surface inhibits the growth of stain and odor causing bacteria
- Includes removable strainer and two wall hangers
- Recommended working pressure – between 20 psi at valve when flushing and 80 psi static
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Washbrook®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-7/8 in
- Dual Flush:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 0.125 gpf/0.5 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Height:
- 27-11/25 in
- IAPMO Listed:
- Yes
- Inlet Spud Location:
- Rear
- Inlet Spud Size:
- 3/4 in
- Length:
- 14-881/1000 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- UPC:
- 791556111486
- Urinal Installation:
- Wall Mount
- WaterSense Labeled:
- Yes
- Width:
- 16-1/8 in