Aluminum 55 in. 55 in. 41 in. Valve Covers & Enclosure
Water Safe® Aluminum 55 in. 55 in. 41 in. Valve Covers & Enclosure
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Master Series Backflow Preventers
- Height:
- 55 in
- Length:
- 55 in
- Material:
- Aluminum
- Width:
- 41 in