WMOB Single Lever PEX Hammer ARRST
WMOB Single Lever PEX Hammer ARRST
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oatey® Fire-Rated Washing Machine Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall.
- 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
- Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
Documents
Specifications
- Depth:
- 13-1/2 in
- Height:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960
- Supply Box Type:
- Washing Machine
- UPC:
- 038753384856
- Water Hammer Arrestor Included:
- Yes
- Width:
- 9-3/4 in