This product requires certification to purchase.

Hand Shower Hose in Brushed Nickel

Fortis

Brera Hand Shower Hose in Brushed Nickel

  • Fast #
  • Part #F5091200BN
  • Item #7100077
  • Manufacturer Part #5091200BN
4.9 out of 5 Customer Rating
Brand image
Fortis

Brera Hand Shower Hose in Brushed Nickel

  • Fast #
  • Part #F5091200BN
  • Item #7100077
  • Manufacturer Part #5091200BN
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid brass construction
  • Connection size 1/2 in
  • Step-by-step installation instructions
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.1
Application:
Commercial
CSA Certified:
CSA B125.1
Collection:
Brera
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Hose
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
60 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including Lead, which is know to State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
650053022957