This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Matte Black

Watermark Designs

York 313 Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #W3132AUTMB
  • Item #9752143
  • Manufacturer Part #313-2-AUT-MB
4.8 out of 5 Customer Rating
Brand image
Watermark Designs

York 313 Sensor Bathroom Sink Faucet in Matte Black

  • Fast #
  • Part #W3132AUTMB
  • Item #9752143
  • Manufacturer Part #313-2-AUT-MB
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Not temperature control – water must be premixed
  • Flow rate: 1.2 GPM
  • Note: Sensor box may be installed a maximum of 12 in. linear from center of inlet
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1 2005
Bathroom Faucet Type:
Sensor
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1 2005
Collection:
York 313
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Faucet Height:
5-3/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
6-1/2 in
NSF Certified:
No
Number of Handles:
No Handle
Power Source:
Battery
Spout Height:
4-1/2 in
Spout Reach:
5 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Width:
2 in