*CVR* 10 D X 1675 H 1 LIGHT MINI PE
Zaragoza™ *CVR* 10 D X 1675 H 1 LIGHT MINI PE
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Zaragoza collection reflects a romantic leitmotif with classic styling.
- Durable steel construction is built to last offering a clean polished look
- Salon Scavo glass
- Uses 1-100 Watt Medium Base Bulb
- Compatible with standard wall dimmer
- Includes assembly and installation parts
- UL Listed
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Zaragoza™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Golden Bronze
- ETL Listed:
- Yes
- Glass Type:
- Salon Scavo™
- Height:
- 16-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 840254027541
- Watts:
- 100 W
- Width:
- 10 in