.3 oz Soothing Lotion Sachet Packet (Case of 500)
.3 oz Soothing Lotion Sachet Packet (Case of 500)
Package Quantity Info:
Each: 1 Inner Pack: 500-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2O Therapy Lotion Sachet
- .30 oz / 10 ml
- Sachet packet
- Created with natural ingredients and a light botanical fragrance
- Salon-quality formulation with white tea & lemongrass
- Eco-friendly, 100% paraben and gluten free
- Never tested on animals
- Sachet Packet is perfect for on the go
- Case of 500
Specifications
- Product Type:
- Lotion
- Size:
- 0.30 oz/10 ml