.85 oz Tube Body Wash (Case of 300)
.85 oz Tube Body Wash (Case of 300)
Package Quantity Info:
Each: 1 Inner Pack: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- H2O Therapy Shampoo
- .85 oz / 25 ml
- Tube with twist cap case
- Created with natural ingredients and a light botanical fragrance
- Salon-quality formulation with white tea & lemongrass
- Eco-friendly, 100% paraben and gluten free
- Never tested on animals
- Case of 300
Specifications
- Brand Model Compatibility:
- H2O Therapy
- Product Type:
- Body Wash
- Size:
- 0.85 oz/25 ml