This product requires certification to purchase.

0-300 PSI UL FM Air and Water Gauge FFF

0-300 PSI UL FM Air and Water Gauge FFF

  • Fast #
  • Part #NFP150104
  • Item #9630403
4.2 out of 5 Customer Rating
Brand image

0-300 PSI UL FM Air and Water Gauge FFF

  • Fast #
  • Part #NFP150104
  • Item #9630403
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Specially designed for fire sprinkler systems
  • Suitable for air and water media
  • Dual scales (psi/kpa, psi/bar, psi/kg/cm²) and single scale (psi) pressure ratings
  • UL/FM approved
  • 0 - 300 psi
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

End Connection 1:
NPT
End Connections:
NPT
FM Approved:
Yes
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Plastic
Material Type:
Polycarbonate
Product Type:
Pressure Gauge
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Width:
1-1/4 in