This product requires certification to purchase.

0.25 x 2 x 2 in. 304 Stainless Steel Angle Bar

0.25 x 2 x 2 in. 304 Stainless Steel Angle Bar

  • Fast #
  • Part #ISS4LANGKKBFT
  • Item #4221180
  • Manufacturer Part #ISS4LANGKKBFT
3.5 out of 5 Customer Rating

0.25 x 2 x 2 in. 304 Stainless Steel Angle Bar

  • Fast #
  • Part #ISS4LANGKKBFT
  • Item #4221180
  • Manufacturer Part #ISS4LANGKKBFT
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Height:
2
Material:
Stainless Steel
Material Type:
304L
Thickness:
0.25 in
Width:
2