0.7 cu. ft. 700 W Countertop Microwave in Black with Under-Cabinet Hanging Kit
0.7 cu. ft. 700 W Countertop Microwave in Black with Under-Cabinet Hanging Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 0.7 cu. ft. capacity;700 Watts (IEC-705 test procedure)
- Auto and time defrost; Defrosting times and power levels are programmed automatically or manually for optimal results
- Instant On controls; One-touch instant operation
- Minute timer helps keep you on track
- Control lockout helps prevent accidental activation
- Optional hanging kit frees up counter space
- Operating made quick and easy
- Turntable rotates food throughout the cycle
- Child Lock On/Off Provides an added layer of convenience and peace of mind for modern households
- Know when your food is ready
Specifications
- AMP:
- 9.3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.7 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic Touch
- Depth:
- 13 in
- Height:
- 10-1/8 in
- Interior Light:
- Yes
- Microwave Type:
- Countertop
- Power Source:
- Electric
- Smart Home Enabled:
- No
- Volts:
- 120V
- Watts:
- 700 W
- Width:
- 17-1/4 in