This product requires certification to purchase.

1/2 Brass AUTO Drain DEV

1/2 Brass AUTO Drain DEV

  • Fast #
  • Part #P5981
  • Item #203891
  • Manufacturer Part #P5981
5 out of 5 Customer Rating
Brand image

1/2 Brass AUTO Drain DEV

  • Fast #
  • Part #P5981
  • Item #203891
  • Manufacturer Part #P5981
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Cast Brass
Origin:
Domestic
Product Type:
Drain