This product requires certification to purchase.

1/2 Copper X Copper CROSSOVER Coupling Clean and Bagged

1/2 Copper X Copper CROSSOVER Coupling Clean and Bagged

  • Fast #
  • Part #CBCCROD
  • Item #440620
  • Manufacturer Part #CBCCROD
4.5 out of 5 Customer Rating

1/2 Copper X Copper CROSSOVER Coupling Clean and Bagged

  • Fast #
  • Part #CBCCROD
  • Item #440620
  • Manufacturer Part #CBCCROD
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 4800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Material:
Copper
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov