This product requires certification to purchase.

1/2 in Brass Press x Crimp PEX Ball Valve

1/2 in Brass Press x Crimp PEX Ball Valve

  • Fast #
  • Part #J103563PG
  • Item #10360200
  • Manufacturer Part #103-563PG
3.7 out of 5 Customer Rating
Brand image

1/2 in Brass Press x Crimp PEX Ball Valve

  • Fast #
  • Part #J103563PG
  • Item #10360200
  • Manufacturer Part #103-563PG
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
Press
End Connection 2:
Crimp PEX
End Connections:
Press x Crimp PEX
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Type:
J103563PG
UPC:
662527314291
Valve Size:
1/2 in