This product requires certification to purchase.

1/2 in. - 3/4 in. Polypropylene Dual Clamp, Bucket of 850

1/2 in. - 3/4 in. Polypropylene Dual Clamp, Bucket of 850

  • Fast #
  • Part #JH24D850
  • Item #9731479
4.7 out of 5 Customer Rating
Brand image

1/2 in. - 3/4 in. Polypropylene Dual Clamp, Bucket of 850

  • Fast #
  • Part #JH24D850
  • Item #9731479
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dual clamp for tube sizes 1/2"-3/4"
  • Polypropylene material
  • Preloaded with steel nail for copper, CPVC and PEX tubing
  • Makes hanging pipe installation neat and prevents sagging
  • Impact resistance to 0°F and withstand 160°F
  • Maximum Load Rating: 25 lbs
  • Products are in compliance with Uniform Plumbing Code (UPC) and National Plumbing Code of Canada (cUPC)
  • IAPMO Certified
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
4/10 in
Fits Pipe Size:
1/2 in - 3/4 In
Height:
1-1/10 in
IAPMO Listed:
Yes
Length:
1-57/100 in
Material:
Plastic
Material Type:
Polypropylene
Weight:
0.229281 oz
Work Load Limit:
25 lb