This product requires certification to purchase.

1/2 in. 125# Pressure Rated Black Cast Iron 90 Degree Elbow

1/2 in. 125# Pressure Rated Black Cast Iron 90 Degree Elbow

  • Fast #
  • Part #IBCI9D
  • Item #1774404
  • Manufacturer Part #IBCI9D
3.4 out of 5 Customer Rating

1/2 in. 125# Pressure Rated Black Cast Iron 90 Degree Elbow

  • Fast #
  • Part #IBCI9D
  • Item #1774404
  • Manufacturer Part #IBCI9D
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Elbow Degree:
90°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow, Straight
Material:
Cast Iron
Origin:
Global
Pressure Class:
125#