This product requires certification to purchase.

1/2 in. 150# Ground Joint Black Malleable Iron Union

1/2 in. 150# Ground Joint Black Malleable Iron Union

  • Fast #
  • Part #B150UD
  • Item #6948
  • Manufacturer Part #9130400003
4 out of 5 Customer Rating

1/2 in. 150# Ground Joint Black Malleable Iron Union

  • Fast #
  • Part #B150UD
  • Item #6948
  • Manufacturer Part #9130400003
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 160 Pallet: 4320
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Connection: Ground Joint
  • Domestic
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Black
Fitting Type
Straight, Ground Joint
Material
Brass, Malleable Iron
Electrical & Operational Information
Maximum Temperature
150
Warranty & Product Information
ASTM
ASTM A-197
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
UPC
690291354168