This product requires certification to purchase.

1/2 in. 150# SS 304 Threaded 45 Elbow SP114 Stainless Steel

1/2 in. 150# SS 304 Threaded 45 Elbow SP114 Stainless Steel

  • Fast #
  • Part #DS4BST4SP114D
  • Item #54155
  • Manufacturer Part #DS4BST4SP114D
5 out of 5 Customer Rating

1/2 in. 150# SS 304 Threaded 45 Elbow SP114 Stainless Steel

  • Fast #
  • Part #DS4BST4SP114D
  • Item #54155
  • Manufacturer Part #DS4BST4SP114D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 6200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
45°
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No