This product requires certification to purchase.

1/2 in. 150# SS 304 Threaded Tee SP114 Stainless Steel

1/2 in. 150# SS 304 Threaded Tee SP114 Stainless Steel

  • Fast #
  • Part #DS4CTTSP114D
  • Item #54163
  • Manufacturer Part #DS4CTTSP114D
5 out of 5 Customer Rating

1/2 in. 150# SS 304 Threaded Tee SP114 Stainless Steel

  • Fast #
  • Part #DS4CTTSP114D
  • Item #54163
  • Manufacturer Part #DS4CTTSP114D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 2050
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connection 3:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Tee
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
0.38 lb