1/2 in. 150# Street Black Malleable Iron 90 Degree Elbow
1/2 in. 150# Street Black Malleable Iron 90 Degree Elbow
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- Elbow Degree:
- 90°
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Street
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#